Beli hose flexible stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)Deskripsi:-Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
- Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionDeskripsi:Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.atribut:
- Suitable: Water, Steam, Oil, Chemicals. Etc
- Maximum Working Temperature (°C): 220
- Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)Deskripsi:-The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- ONDA Exclusive Hose F 1/2inch Flexible (Selang)Deskripsi:Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.atribut:
- Material: Stainless Steel 304
- TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)atribut:
- Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
- Total Length (mm): 300
- Maximum usage pressure: 1MPa
- Suitable fluid: Hot or Cold water and Air
- Working Temperature Range: -50 to 100degrees
- Nominal Diameter A: 15
- Nominal Diameter B: 1/2
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Deskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Onda Flexible Hose (Selang Fleksibel)atribut:
- Material: EPDM, SUS 304, Brass
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Deskripsi:-Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)atribut:
- Material: SS304 & Brass Material
- Seal: NBR
- Cover: Tight Stainless Steel Knitted
- Hose: EPDM
- Maximum Pressure (kg/cm²): 5
- Maximum Temperature (°C): 90
- Nut: Brass Nickel Plating
- Working Pressure (kg/cm²): 1/2-4
- CKE Flexible Duct (Selang Udara Fleksibel)Deskripsi:Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- TRUSCO Aluminum Flexible DuctDeskripsi:-Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.atribut:
- Length (m): 10
- LFI Flexible Duct Semi Rigid (Selang Udara Fleksibel)atribut:
- Length (m): 3
- Material: Aluminium
- Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)Deskripsi:POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.atribut:
- Standard Lengths (m): 10
- Compress (%): Up To 90
- Temperature Range (°C): -30 to 100
- Steel Wire (mm): 1.0-1.2
- Material: Aluminium
- Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
Daftar Harga hose flexible stainless steel Terbaru October 2026
| monotaro Flexible Hose (Selang Fleksibel) | Rp159.900 |
| Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel) | Rp329.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel) | Rp3.699.900 |
| Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union | Rp369.900 |
| Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel) | Rp919.900 |
| Zenshin Flexible Stainless Hose(Flange Type) | Rp879.900 |
| ONDA Exclusive Hose F 1/2inch Flexible (Selang) | Rp70.900 |
| TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel) | Rp829.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel) | Rp299.900 |
| Onda Flexible Hose (Selang Fleksibel) | Rp49.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/odP103055877-3.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)
%20Flexible%20Metal%20Hose%20(Selang%20Fleksibel)/P102762314-2.jpg)

%20Flexible%20Stainless%20Steel%20Union%20%26%20Nipple%20Hose%20(Selang%20Fleksibel)/P102756289-1.jpg)
/4uP105275174-1.jpg)
/6jP106159235-1.jpg)
/P102005606-2.jpg)
%20Flexible%20Metal%20Hose%20Union%20Welding%20Free%20Type%20(Selang%20Fleksibel)/P102030240-1.jpg)
/8sP106799316-2.jpg)

/e2P105605506-1.jpg)
%20Flexible%20Stainless%20Steel%20Flange%20Hose%20(Selang%20Fleksibel)/P102756261-1.jpg)
/P101554778-1.jpg)
/g8P107702584-1.jpg)

/h5P110086617-1.jpg)
/2aP109123082-1.jpg)
/6kP107797236-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)